Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber PEI Rod Stock 8 ft. L, 1/2" Dia.

  • Mfr # 6MEL5

  • Zoro # G6642587


product price: $72.39
/ea

Key Features

Material
PEI
Color
Amber
Length
8 ft.
Diameter
1/2"
Tensile Strength (PSI)
16500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEL5
Zoro #
G6642587
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1/2 in dia x 8 ft L
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
1/2 in

Details

Item
Rod Stock
Material
PEI
Color
Amber
Tensile Strength (PSI)
16500
Type
Natural Grade
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
ISO 10993, UL 94 V-0, USP Class VI
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M112
Plastic Hardness Rating
Extra Hard
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Machinability
100 %
Wear Factor
Fair
Water Absorption
0.25 %
Grade
Standard
Temperature Range
-20 Degrees to 340 Degrees F
Tensile Strength
17,000 psi
Corrosion and Chemical Resistance
Good
UV Resistant
Yes
Friction Coefficient
0.42
Impact Strength
0.5 ft-lb/in
Impact Strength Rating
Poor
Shape
Rod
Maximum Temperature
340 Degrees F
Friction Rating
Slippery
Metal Detectable
Not Metal Detectable
FDA Compliance
ISO 10993
Light Transmission
85 %
Coefficient of Thermal Expansion
1.5 x 10^-5/ Degrees C
Rockwell Hardness
112 HRM
UV-Resistant
UV-Resistant
Flexural Modulus
480,000 psi
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Shore Hardness
109 Shore D
Scratch-Resistant
Scratch-Resistant
Wear Rate
1.00 x 10^-6 cu mm/N-m
Dielectric Strength
33 kV/mm

Description

PEI Rod, PEI, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/2 in, Amber, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 340 Degrees F, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.