Zoro Homepage

Amber PEI Sheet Stock 12" L x 12" W x 0.063" Thick

  • Mfr # 1NRC3

  • Zoro # G3311192


product price: $37.69
/ea

Key Features

Plastic Material
PEI
Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRC3
Zoro #
G3311192
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.063"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Thickness
0.063"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
PEI
Plastic Color
Amber
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Material Type
Natural Grade
Plastic Grouping
Sheet Stock
Tensile Strength
17,000 psi
Operating Temp. Range
-20 Degrees to 340 Degrees F
Material Color Family
Amber
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Material
PEI
Friction Rating
Slippery
Plastic Hardness
Rockwell M112
Maximum Temperature
340 Degrees F
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Hardness Rating
Extra Hard
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 340 Degrees F
Friction Coefficient
0.42
Plastic Clarity
Opaque
Wear Factor
Fair
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
UV Resistant
Yes
Grade
Standard
Water Absorption
0.25 %
Shape
Square
Machinability
Fair
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
113 Degrees F
Shore Hardness
109 Shore D
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Elongation
59 %
Rockwell Hardness
112 HRM
Wear Rate
1.00 x 10^-8 cu mm/N-m
Fabrication
Extruded

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Amber, Plastic Clarity Opaque, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 340 Degrees F, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.