Zoro Homepage

Amber PEI Sheet Stock 24" L x 12" W x 0.250" Thick

  • Mfr # 1NRF2

  • Zoro # G3025233


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRF2
Zoro #
G3025233
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
24"
Thickness
0.250"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PEI
Plastic Color
Amber
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
17,000 psi
Material Type
Natural Grade
Operating Temp. Range
-20 Degrees to 340 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
Amber
Material
PEI
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Friction Coefficient
0.42
Machinability
100 %
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness
Rockwell M112
Plastic Hardness Rating
Extra Hard
Impact Strength
0.5 ft-lb/in
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Temperature Range
-20 Degrees to 340 Degrees F
UV Resistant
Yes
Impact Strength Rating
Poor
Friction Rating
Slippery
Minimum Temperature
-94 Degrees F
Tensile Strength Rating
Excellent
Maximum Temperature
340 Degrees F
Water Absorption
0.25 %
Grade
Standard
Maximum Adhesive Temperature
248 Degrees F
Standards
ISO 10993, UL 94 V-0, USP Class VI
Plastic Density
1.27 g/cc
Minimum Adhesive Temperature
113 Degrees F
FDA Compliance
ISO 10993
Light Transmission
85 %
Coefficient of Thermal Expansion
1.5 x 10^-5/ Degrees C
Shore Hardness
109 Shore D
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Elongation
59 %
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Flexural Modulus
480,000 psi
Rockwell Hardness
112 HRM
Wear Rate
1.00 x 10^-8 cu mm/N-m
Fabrication
Extruded
Product Type
Plastic Sheet
Dielectric Strength
33 kV/mm

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Amber, Plastic Clarity Opaque, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 340 Degrees F, Plastic Density 1.27 g/cc, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.