Zoro Homepage

Amber PEI Sheet Stock 24" L x 24" W x 0.250" Thick

  • Mfr # 1NRJ3

  • Zoro # G3258351


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRJ3
Zoro #
G3258351
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+0.060 in /-0.000 in
Length Tolerance
+0.060 in /-0.000 in
Length
24"
Thickness
0.250"
Width
24"
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Width Tolerance
+0.060/-0.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
PEI
Plastic Color
Amber
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Thickness Tolerance
+0.025 in /-0.000 in
Material Type
Natural Grade
Material Color Family
Amber
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Operating Temp. Range
-20 Degrees to 340 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
17,000 psi
Material
PEI
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M112
Shape
Square
Temperature Range
-20 Degrees to 340 Degrees F
Impact Strength
0.5 ft-lb/in
Maximum Temperature
340 Degrees F
Friction Coefficient
0.42
UV Resistant
Yes
Machinability
Fair
Plastic Hardness Rating
Extra Hard
Tensile Strength Rating
Excellent
Wear Factor
Fair
Impact Strength Rating
Poor
Friction Rating
Slippery
Grade
Standard
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.025/-0.000 in
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
113 Degrees F
Maximum Adhesive Temperature
248 Degrees F
Elongation
59 %
Rockwell Hardness
112 HRM
Fabrication
Extruded
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
1.00 x 10^-8 cu mm/N-m
Shore Hardness
109 Shore D
Metal Detectable
Not Metal Detectable

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Amber, Plastic Clarity Opaque, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 340 Degrees F, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.