Zoro Homepage

Amber PEI (ULTEM) PEI Bar 12" L x 1" W x 3/4" Thick

  • Mfr # BULK-PS-PEI-50

  • Zoro # G7844968


product price: $41.29
/ea

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-50
Zoro #
G7844968
UPC #
193005101336
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Impact Strength
1.0 ft-lb/in
Tensile Strength
15,200 psi
Friction Coefficient
0.42
Friction Rating
Slippery
Material
PEI
Plastic Clarity
Translucent
Plastic Hardness
Rockwell M109
Temperature Range
-20 Degrees to 330 Degrees F
Water Absorption
0.25 %
Shape
Rectangular
Machinability
Not Rated
Wear Factor
Fair
UV Resistant
Yes
Grade
Standard
Plastic Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Maximum Temperature
330 Degrees F
Plastic Thickness Tolerance
+0.044/-0.019 in
Plastic Density
0.045 lb/cu in
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Weight
0.39 lb
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
109 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.