Zoro Homepage

Amber PEI (ULTEM) PEI Bar 12" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-PEI-49

  • Zoro # G7844539


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-49
Zoro #
G7844539
UPC #
193005101329
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
12"
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Material Type
Standard
Tensile Strength
15,200 psi
Impact Strength
1.0 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Friction Coefficient
0.42
Plastic Density
0.045 lb/cu in
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Excellent
Water Absorption
0.25 %
Grade
Standard
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Thickness Tolerance
+0.044/-0.019 in
Shape
Rectangular
Plastic Clarity
Translucent
UV Resistant
Yes
Plastic Hardness
Rockwell M109
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Extra Hard
Maximum Temperature
330 Degrees F
Material
PEI
Machinability
Not Rated
Friction Rating
Slippery
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 330 Degrees F
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Weight
1.55 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
109 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D

Description

PEI Bar, PEI, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.