Zoro Homepage

Amber PEI (ULTEM) PEI Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PEI-42

  • Zoro # G7847838


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-42
Zoro #
G7847838
UPC #
193005101268
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Impact Strength
1 ft-lb/in
Material Type
Standard
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Density
0.045 lb/cu in
Plastic Thickness Tolerance
+0.044/-0.019 in
Machinability
Not Rated
Material
PEI
Water Absorption Rating
Good
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Excellent
Backing Type
No Backing
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Extra Hard
Friction Rating
Slippery
Maximum Temperature
330 Degrees F
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness
Rockwell M109
Friction Coefficient
0.42
Shape
Square
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
4.65 lb
Elongation
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
109 HRM
FDA Compliance
Not FDA Compliant

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.