Zoro Homepage

Amber PEI (ULTEM) PEI Sheet 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PEI-45

  • Zoro # G7843769


product price: $1,718.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-45
Zoro #
G7843769
UPC #
193005101282
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Impact Strength
1 ft-lb/in
Material Type
Standard
Tensile Strength
15,200 psi
Water Absorption
0.25 %
Plastic Hardness
Rockwell M109
Shape
Rectangle
Plastic Thickness Tolerance
+0.044/-0.019 in
Backing Type
No Backing
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Material
PEI
Wear Factor
Fair
Temperature Range
-20 Degrees to 330 Degrees F
Maximum Temperature
330 Degrees F
Friction Coefficient
0.42
Minimum Temperature
-20 Degrees F
Plastic Clarity
Translucent
Machinability
Not Rated
Plastic Density
0.045 lb/cu in
Grade
Standard
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Extra Hard
Water Absorption Rating
Good
UV Resistant
Yes
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
109 HRM
Static-Resistant
Not Static-Resistant
Weight
18.58 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Shore Hardness
95 Shore D
Elongation
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.75 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.