Zoro Homepage

Amber PEI (ULTEM) PEI Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PEI-1

  • Zoro # G7852272


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-1
Zoro #
G7852272
UPC #
193005100889
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1 ft-lb/in
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Impact Strength Rating
Poor
UV Resistant
Yes
Wear Factor
Fair
Corrosion and Chemical Resistance
Good
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Density
0.045 lb/cu in
Friction Coefficient
0.42
Machinability
Not Rated
Material
PEI
Maximum Temperature
330 Degrees F
Plastic Clarity
Translucent
Water Absorption Rating
Good
Friction Rating
Slippery
Water Absorption
0.25 %
Shape
Rectangle
Plastic Hardness
Rockwell M109
Plastic Thickness Tolerance
+0.031/-0.006 in
Temperature Range
-20 Degrees to 330 Degrees F
Backing Type
No Backing
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Extra Hard
Standards
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
109 HRM
Flexural Modulus
Not Rated
Product Form
Sheet
Weight
12.39 lb
Scratch-Resistant
Not Scratch-Resistant

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.