Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber PEI (ULTEM) PEI Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PEI-28

  • Zoro # G7858423


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-28
Zoro #
G7858423
UPC #
193005101138
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M109
Minimum Temperature
-20 Degrees F
Material
PEI
Wear Factor
Fair
Maximum Temperature
330 Degrees F
Plastic Thickness Tolerance
+0.038/-0.013 in
Plastic Clarity
Translucent
Friction Rating
Slippery
Water Absorption Rating
Good
Plastic Density
0.045 lb/cu in
Temperature Range
-20 Degrees to 330 Degrees F
Shape
Square
UV Resistant
Yes
Grade
Standard
Friction Coefficient
0.42
Water Absorption
0.25 %
Machinability
Not Rated
Plastic Hardness Rating
Extra Hard
Backing Type
No Backing
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Excellent
Standards
Not Rated
Rockwell Hardness
109 HRM
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.78 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Product Form
Sheet
Elongation
Not Rated

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.