Zoro Homepage

Amber PEI (ULTEM) PEI Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PEI-2

  • Zoro # G7852604


product price: $49.99
/ea

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-2
Zoro #
G7852604
UPC #
193005100896
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Material Type
Standard
Temperature Range
-20 Degrees to 330 Degrees F
Tensile Strength Rating
Excellent
Water Absorption
0.25 %
Impact Strength Rating
Poor
Grade
Standard
Machinability
Not Rated
Friction Rating
Slippery
Backing Type
No Backing
Material
PEI
Plastic Hardness
Rockwell M109
Plastic Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Good
Shape
Square
Friction Coefficient
0.42
Plastic Clarity
Translucent
Plastic Density
0.045 lb/cu in
Wear Factor
Fair
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
UV Resistant
Yes
Maximum Temperature
330 Degrees F
Plastic Thickness Tolerance
+0.031/-0.006 in
Standards
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
109 HRM
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.39 lb

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.