Zoro Homepage

Amber PEI (ULTEM) PEI Sheet 6" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-PEI-15

  • Zoro # G7847013


product price: $61.59
/ea

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-15
Zoro #
G7847013
UPC #
193005101015
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1 ft-lb/in
Material Type
Standard
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Friction Rating
Slippery
UV Resistant
Yes
Machinability
Not Rated
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.034/-0.009 in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M109
Shape
Square
Grade
Standard
Plastic Density
0.045 lb/cu in
Maximum Temperature
330 Degrees F
Backing Type
No Backing
Material
PEI
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Good
Wear Factor
Fair
Plastic Hardness Rating
Extra Hard
Plastic Clarity
Translucent
Temperature Range
-20 Degrees to 330 Degrees F
Friction Coefficient
0.42
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Weight
0.59 lb
Rockwell Hardness
109 HRM
Elongation
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.