Zoro Homepage

Amber Polyimide Film Stock 2 ft. L x 24" W x 0.002" Thick

  • Mfr # BULK-PF-PI-5

  • Zoro # G7284498


product price: $43.39
/ea

Key Features

Plastic Material
Polyimide
Plastic Thickness
0.002"
Plastic Width
24"
Plastic Length
2 ft.
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PI-5
Zoro #
G7284498
UPC #
193005347833
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
24"
Plastic Length
2 ft.
Length
24"
Thickness
0.002"
Width
24"
Nominal Size
24 in W x 24 in L

Details

Item
Polyimide Sheet
Plastic Material
Polyimide
Plastic Color
Amber
Max. Temp. (F)
750 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
Amber
Tensile Strength
16,000 psi
Plastic Properties
Electrically Insulating, High Temperature
Impact Strength
Not Rated
Standards
UL 94 V-0
Material
Polyimide
Backing Type
No Backing
Maximum Temperature
750 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Friction Rating
Slippery
Impact Strength Rating
Poor
Shape
Square
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Not Rated
Wear Factor
Excellent
Water Absorption Rating
Poor
Minimum Temperature
-450 Degrees F
Temperature Range
-450 Degrees to 750 Degrees F
Grade
Standard
Plastic Hardness
Not Rated
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Clarity
Translucent
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
Not Rated
Water Absorption
1.4 %
Weight
0.1 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
Not Rated
Product Type
Plastic Film
Elongation
65 %
Rockwell Hardness
Not Rated
Wear Rate
Not Rated

Description

Polyimide Sheet, Polyimide, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 mil, Amber, Plastic Clarity Translucent, Tensile Strength 16,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption 1.4 Percent, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.