Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Polyimide Film Stock 5 ft. L x 24" W x 0.002" Thick

  • Mfr # BULK-PF-PI-8

  • Zoro # G7284516


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyimide
Plastic Thickness
0.002"
Plastic Width
24"
Plastic Length
5 ft.
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PI-8
Zoro #
G7284516
UPC #
193005347864
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
24"
Plastic Length
5 ft.
Length
60"
Width
24"
Thickness
0.002"
Nominal Size
24 in W x 60 in L

Details

Item
Polyimide Sheet
Plastic Material
Polyimide
Plastic Color
Amber
Max. Temp. (F)
750 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
Amber
Tensile Strength
16,000 psi
Impact Strength
Not Rated
Standards
UL 94 V-0
Plastic Properties
Electrically Insulating, High Temperature
Material
Polyimide
Temperature Range
-450 Degrees to 750 Degrees F
Maximum Temperature
750 Degrees F
Minimum Temperature
-450 Degrees F
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
UV Resistant
No
Grade
Standard
Plastic Hardness Rating
Not Rated
Plastic Hardness
Not Rated
Plastic Clarity
Translucent
Machinability
Not Rated
Water Absorption Rating
Poor
Shape
Rectangle
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Friction Coefficient
Not Rated
Water Absorption
1.4 %
Product Type
Plastic Film
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Elongation
65 %
Flexural Modulus
Not Rated
Weight
0.2 lb
Dielectric Strength
Not Rated
Shore Hardness
Not Rated
Rockwell Hardness
Not Rated

Description

Polyimide Sheet, Polyimide, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 2 mil, Amber, Plastic Clarity Translucent, Tensile Strength 16,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption 1.4 Percent, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.