Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick

  • Mfr # BULK-PF-PI-9

  • Zoro # G7284473


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyimide
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
5 ft.
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PI-9
Zoro #
G7284473
UPC #
193005347871
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
5 ft.
Width
24"
Length
60"
Thickness
0.005"
Nominal Size
24 in W x 60 in L

Details

Item
Polyimide Sheet
Plastic Material
Polyimide
Plastic Color
Amber
Max. Temp. (F)
750 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
Amber
Plastic Properties
Electrically Insulating, High Temperature
Impact Strength
Not Rated
Tensile Strength
16,000 psi
Standards
UL 94 V-0
Material
Polyimide
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Not Rated
Maximum Temperature
750 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.051 lb/cu in
Friction Rating
Slippery
Plastic Clarity
Translucent
Plastic Hardness
Not Rated
Minimum Temperature
-450 Degrees F
Water Absorption Rating
Poor
Backing Type
No Backing
Temperature Range
-450 Degrees to 750 Degrees F
Shape
Rectangle
Grade
Standard
UV Resistant
No
Wear Factor
Excellent
Impact Strength Rating
Poor
Friction Coefficient
Not Rated
Water Absorption
1.4 %
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
Not Rated
Weight
0.4 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
62 %
Product Form
Sheet

Description

Polyimide Sheet, Polyimide, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 5 mil, Amber, Plastic Clarity Translucent, Tensile Strength 16,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption 1.4 Percent, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.