Zoro Homepage

Analog Panel Meter, AC Current, 0-10 AC A

  • Mfr # 12G372

  • Zoro # G4266087


product price: $43.49
/ea

Key Features

Standards
UL
Accuracy
+/-1.5%
Includes
Mounting Template and Mounting Screws
Size (In.)
2.5
Case
10% Glass Filled Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G372
Zoro #
G4266087
UPC #
190735382912
Country of Origin
India

Dimensions

Size (In.)
2.5
Manufacturers Warranty Length
1 yr
Overall Height
2.5 in
Overall Width
2.5 in

Details

Item
Analog Panel Meter
Standards
UL
Accuracy
+/-1.5%
Includes
Mounting Template and Mounting Screws
Case
10% Glass Filled Polycarbonate
Type
AC Current
Range
0 to 10AC A
Movement
Moving Iron
Case Style
Rish Vista
Window
Polycarbonate
Includes Mounting Hardware
Included
Product Type
Analog Panel Meter
Current Display - Minimum
0 A
Parameters Measured
AC Current
Current Display - Maximum
10 A

Description

Analog Panel Meter, AC Current, Range 0 to 10AC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.