Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Meter, DC Voltage, 0-150 DC V

  • Mfr # 12G444

  • Zoro # G4263244


product price: $54.39
/ea

Key Features

Standards
UL
Accuracy
+/-1.5%
Includes
Mounting Template and Mounting Screws
Size (In.)
4.5
Case
10% Glass Filled Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G444
Zoro #
G4263244
UPC #
190735383629
Country of Origin
India

Dimensions

Size (In.)
4.5
Manufacturers Warranty Length
1 yr
Overall Height
4.5 in
Overall Width
4.5 in

Details

Item
Analog Panel Meter
Standards
UL
Accuracy
+/-1.5%
Includes
Mounting Template and Mounting Screws
Case
10% Glass Filled Polycarbonate
Type
DC Voltage
Range
0-150DC V
Movement
Moving Coil
Case Style
Rish Vista
Window
Polycarbonate
Voltage Display - Maximum
150 V DC
Parameters Measured
DC Voltage
Voltage Display - Minimum
0 V DC
Product Type
Analog Panel Meter
Includes Mounting Hardware
Included

Description

Analog Panel Meter, DC Voltage, Range 0-150DC V, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.