Zoro Homepage

Analog Panel Mt Thermometer, 0 to 160 F

  • Mfr # 12U635

  • Zoro # G4255797


product price: $56.59
/ea

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
17 Degrees to 71 Degrees
Temp. Range (F)
0 Degrees to 160 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U635
Zoro #
G4255797
UPC #
190735385760
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Dial Size
3 1/2 in
Tube Length
60 in
Probe Length
2 in
Thread Size
1/2 in
Dial Diameter
3.5 in
Mounting Hole Diameter
0.2 in
Flange Outside Diameter
4.7 in
Cable Length
5 ft
Probe Diameter
0.4 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
17 Degrees to 71 Degrees
Temp. Range (F)
0 Degrees to 160 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Tube Material
Bronze Braided Copper
Sensing Medium
Vapor Actuated
Sensor Connection
1/2 in NPT
Sensor Material
Copper
Minimum Temperature F
0 Degrees F
Sensor Technology
Vapor-Actuated
Mounting Style
Back Flange
Thread Type
NPT
Scale Type
Dial
Probe Built
0.4 in Dia x 2 in L Copper Probe
Scale
Fahrenheit
NSF Rated
No
Probe Material
Copper
Thermometer Type
Remote Reading
Temperature Graduations
2 Degrees F
Temperature Range
0 Degrees to 160 Degrees F
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Thread Gender
Male
Process Connection
1/2 in MNPT with 5 ft Cable
Housing Material
304 Stainless Steel
Maximum Temperature F
160 Degrees F
Includes NIST-Traceable Certificate
No
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Analog Panel Mount Thermometer, 0 Degrees to 160 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.