Zoro Homepage

Analog Panel Mt Thermometer, 0 to 160F

  • Mfr # 13G232

  • Zoro # G4255937


product price: $54.99
/ea

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Back Outlet
Temp. Range (C)
17 Degrees to 71 Degrees
Temp. Range (F)
0 Degrees to 160 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G232
Zoro #
G4255937
UPC #
190735387184
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
120 in
Dial Size
3 1/2 in
Thread Size
1/2 in
Cable Length
10 ft
Flange Outside Diameter
4.7 in
Mounting Hole Diameter
0.2 in
Probe Length
2 in
Dial Diameter
3.5 in
Probe Diameter
0.4 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Back Outlet
Temp. Range (C)
17 Degrees to 71 Degrees
Temp. Range (F)
0 Degrees to 160 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Sensor Material
Copper
Tube Material
Bronze Braided Copper
Sensing Medium
Vapor Actuated
Sensor Connection
1/2 in NPT
Probe Material
Copper
Thread Type
NPT
Maximum Temperature F
160 Degrees F
Thermometer Type
Remote Reading
Temperature Range
0 Degrees to 160 Degrees F
Thread Gender
Male
Scale Type
Dial
Sensor Technology
Vapor-Actuated
Minimum Temperature F
0 Degrees F
Scale
Fahrenheit
Temperature Graduations
2 Degrees F
NSF Rated
No
Probe Built
0.4 in Dia x 2 in L Copper Probe
Includes NIST-Traceable Certificate
No
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Process Connection
1/2 in MNPT with 10 ft Cable
Mounting Style
Back Flange
Housing Material
304 Stainless Steel
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
160 Degrees F

Description

Analog Panel Mount Thermometer, Temperature Range 0 Degrees to 160 Degrees F, Dial Diameter 3.5 in, 1/2 in MNPT with 10 ft Cable, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.