Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 30 to 180F

  • Mfr # 12U616

  • Zoro # G4255605


product price: $67.99
/ea

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Front Flanged with Back Outlet
Temp. Range (C)
1 Degrees to 82 Degrees
Temp. Range (F)
30 Degrees to 180 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U616
Zoro #
G4255605
UPC #
190735385579
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
60 in
Dial Size
3 1/2 in
Thread Size
1/2 in
Mounting Hole Diameter
0.2 in
Cable Length
5 ft
Dial Diameter
3.5 in
Flange Outside Diameter
4.9 in
Probe Length
2 in
Probe Diameter
0.4 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Front Flanged with Back Outlet
Temp. Range (C)
1 Degrees to 82 Degrees
Temp. Range (F)
30 Degrees to 180 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Sensing Medium
Vapor Actuated
Sensor Material
Copper
Tube Material
Bronze Braided Copper
Sensor Connection
1/2 in NPT
Scale
Fahrenheit
Thread Gender
Male
Process Connection
1/2 in MNPT with 5 ft Cable
Housing Material
304 Stainless Steel
Probe Material
Copper
Thermometer Type
Remote Reading
Maximum Temperature F
180 Degrees F
Thread Type
NPT
Scale Type
Dial
Sensor Technology
Vapor-Actuated
Probe Built
0.4 in Dia x 2 in L Copper Probe
Includes NIST-Traceable Certificate
No
Temperature Range
30 Degrees to 180 Degrees F
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Temperature Graduations
2 Degrees F
Minimum Temperature F
30 Degrees F
NSF Rated
No
Mounting Style
Front Flange
Maximum Temperature °F
180 Degrees F
Minimum Temperature °F
30 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
180 Degrees F

Description

Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.