Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 30 to 180F

  • Mfr # 12U645

  • Zoro # G4255991


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Flush Mount with Hinged Ring
Temp. Range (C)
1 Degrees to 82 Degrees
Temp. Range (F)
30 Degrees to 180 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12U645
Zoro #
G4255991
UPC #
190735385869
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
60 in
Dial Size
4 1/2 in
Flange Outside Diameter
6 in
Cable Length
5 ft
Probe Diameter
0.4 in
Mounting Hole Diameter
0.2 in
Thread Size
1/2 in
Probe Length
2 in
Dial Diameter
4.5 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Flush Mount with Hinged Ring
Temp. Range (C)
1 Degrees to 82 Degrees
Temp. Range (F)
30 Degrees to 180 Degrees
Lens Material
Glass
Case Material
Cast Aluminum
Sensor Material
Copper
Sensor Connection
1/2 in NPT
Sensing Medium
Vapor Actuated
Tube Material
Bronze Braided Copper
Probe Built
0.4 in Dia x 2 in L Copper Probe
Sensor Technology
Vapor-Actuated
Scale Type
Dial
Temperature Graduations
2 Degrees F
Process Connection
1/2 in MNPT with 5 ft Cable
Minimum Temperature F
30 Degrees F
Thermometer Type
Remote Reading
Construction
Aluminium Housing with Glass Lens
Probe Material
Copper
Thread Type
NPT
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Mounting Style
Front Flange
Maximum Temperature F
180 Degrees F
Temperature Range
30 Degrees to 180 Degrees F
Housing Material
Aluminium
NSF Rated
No
Thread Gender
Male
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
180 Degrees F
Maximum Temperature °F
180 Degrees F
Minimum Temperature °F
30 Degrees F

Description

Analog Panel Mount Thermometer, Temperature Range 30 Degrees to 180 Degrees F, Dial Diameter 4.5 in, 1/2 in MNPT with 5 ft Cable, Includes NIST-Traceable Certificate No, Housing Material Aluminium, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.