Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 30 to 240F

  • Mfr # 13G230

  • Zoro # G4255885


product price: $60.69
/ea

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Back Outlet
Temp. Range (C)
1 Degrees to 115 Degrees
Temp. Range (F)
30 Degrees to 240 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G230
Zoro #
G4255885
UPC #
190735387160
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Dial Size
3 1/2 in
Tube Length
60 in
Probe Diameter
0.4 in
Flange Outside Diameter
4.7 in
Probe Length
2 in
Mounting Hole Diameter
0.2 in
Cable Length
5 ft
Dial Diameter
3.5 in
Thread Size
1/2 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Back Outlet
Temp. Range (C)
1 Degrees to 115 Degrees
Temp. Range (F)
30 Degrees to 240 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Sensing Medium
Vapor Actuated
Tube Material
Bronze Braided Copper
Sensor Material
Copper
Sensor Connection
1/2 in NPT
Scale Type
Dial
Temperature Range
30 Degrees to 240 Degrees F
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Housing Material
304 Stainless Steel
Maximum Temperature F
240 Degrees F
Probe Material
Copper
Sensor Technology
Vapor-Actuated
Thermometer Type
Remote Reading
Thread Gender
Male
Thread Type
NPT
Temperature Graduations
2 Degrees F
Scale
Fahrenheit
Minimum Temperature F
30 Degrees F
Probe Built
0.4 in Dia x 2 in L Copper Probe
Mounting Style
Back Flange
Includes NIST-Traceable Certificate
No
NSF Rated
No
Process Connection
1/2 in MNPT with 5 ft Cable
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
30 Degrees F

Description

Analog Panel Mount Thermometer, Temperature Range 30 Degrees to 240 Degrees F, Dial Diameter 3.5 in, 1/2 in MNPT with 5 ft Cable, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.