Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 30 to 240F, Lens Material: Polycarbonate

  • Mfr # 12U642

  • Zoro # G4255867


product price: $61.99
/ea

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 115 Degrees
Temp. Range (F)
30 Degrees to 240 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U642
Zoro #
G4255867
UPC #
190735385838
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
120 in
Dial Size
3 1/2 in
Flange Outside Diameter
4.7 in
Dial Diameter
3.5 in
Thread Size
1/2 in
Mounting Hole Diameter
0.2 in
Probe Diameter
0.4 in
Cable Length
10 ft
Probe Length
2 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 115 Degrees
Temp. Range (F)
30 Degrees to 240 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Tube Material
Bronze Braided Copper
Sensor Connection
1/2 in NPT
Sensing Medium
Vapor Actuated
Sensor Material
Copper
Minimum Temperature F
30 Degrees F
Temperature Range
30 Degrees to 240 Degrees F
Temperature Graduations
2 Degrees F
Sensor Technology
Vapor-Actuated
Process Connection
1/2 in MNPT with 10 ft Cable
Mounting Style
Back Flange
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Thread Type
NPT
Scale Type
Dial
Scale
Fahrenheit
NSF Rated
No
Thread Gender
Male
Housing Material
304 Stainless Steel
Probe Built
0.4 in Dia x 2 in L Copper Probe
Probe Material
Copper
Maximum Temperature F
240 Degrees F
Includes NIST-Traceable Certificate
No
Thermometer Type
Remote Reading
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
240 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
30 Degrees F

Description

Analog Panel Mount Thermometer, Temperature Range 30 Degrees to 240 Degrees F, Dial Diameter 3.5 in, 1/2 in MNPT with 10 ft Cable, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.