Zoro Homepage

Analog Panel Mt Thermometer, 30 to 300F

  • Mfr # 12U657

  • Zoro # G4256113


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U657
Zoro #
G4256113
UPC #
190735385982
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
60 in
Dial Size
4 1/2 in
Dial Diameter
4.5 in
Flange Outside Diameter
5.9 in
Cable Length
5 ft
Mounting Hole Diameter
0.2 in
Probe Length
2 in
Probe Diameter
0.4 in
Thread Size
1/2 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
Case Material
Cast Aluminum
Sensor Material
Copper
Tube Material
Bronze Braided Copper
Sensing Medium
Vapor Actuated
Sensor Connection
1/2 in NPT
Maximum Temperature F
300 Degrees F
Includes NIST-Traceable Certificate
No
Temperature Range
30 Degrees to 300 Degrees F
Housing Material
Aluminium
Scale Type
Dial
Probe Built
0.4 in Dia x 2 in L Copper Probe
Mounting Style
Back Flange
Temperature Graduations
2 Degrees F
Construction
Aluminium Housing with Glass Lens
Scale
Fahrenheit
Thread Gender
Male
Process Connection
1/2 in MNPT with 5 ft Cable
Probe Material
Copper
Thread Type
NPT
NSF Rated
No
Sensor Technology
Vapor-Actuated
Thermometer Type
Remote Reading
Minimum Temperature F
30 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
30 Degrees F

Description

Analog Panel Mount Thermometer, 30 Degrees to 300 Degrees F, 4.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.