Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 30 to 300F

  • Mfr # 13G218

  • Zoro # G4256262


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13G218
Zoro #
G4256262
UPC #
190735387047
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
120 in
Dial Size
6 in
Probe Diameter
0.4 in
Dial Diameter
6 in
Probe Length
2 in
Cable Length
10 ft
Mounting Hole Diameter
1/4 in
Thread Size
1/2 in
Flange Outside Diameter
7.4 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
Case Material
Cast Aluminum
Sensor Connection
1/2 in NPT
Sensor Material
Copper
Sensing Medium
Vapor Actuated
Tube Material
Bronze Braided Copper
Scale Type
Dial
Probe Built
0.4 in Dia x 2 in L Copper Probe
Thread Gender
Male
Mounting Style
Back Flange
Thermometer Type
Remote Reading
Sensor Technology
Vapor-Actuated
Construction
Aluminium Housing with Glass Lens
Includes NIST-Traceable Certificate
No
Maximum Temperature F
300 Degrees F
Probe Material
Copper
Temperature Graduations
2 Degrees F
Scale
Fahrenheit
NSF Rated
No
Temperature Range
30 Degrees to 300 Degrees F
Thread Type
NPT
Housing Material
Aluminium
Process Connection
1/2 in MNPT with 10 ft Cable
Minimum Temperature F
30 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
30 Degrees F

Description

Analog Panel Mount Thermometer, 30 Degrees to 300 Degrees F, 6 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.