Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Thermometer, -40 to 120 Degree F

  • Mfr # 49T436

  • Zoro # G8631402


product price: $10.95
/ea

Key Features

Application
Indoor
Mounting
Wall
Temp. Range (F)
-40 Degrees to 120 Degrees
Temp. Range (C)
-40 Degrees to 50 Degrees
Temp. Accuracy (C)
+/-2 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49T436
Zoro #
G8631402
UPC #
190735500729
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Display Dimensions
10 in H
Diameter
10 in
Overall Dimensions
10 in dia
Overall Diameter
10 in
Overall Depth
1.75 in

Details

Item
Analog Thermometer
Application
Indoor
Mounting
Wall
Temp. Range (F)
-40 Degrees to 120 Degrees
Temp. Range (C)
-40 Degrees to 50 Degrees
Temp. Accuracy (C)
+/-2 Degrees
Case Material
ABS
Celsius Switchable
Yes
Scale Color
White
Temp. Accuracy (F)
+/-4 Degrees
Degree Divisions
2 Degrees F
Temperature Graduations
2 Degrees F/2 Degrees C
Maximum Temperature F
120 Degrees F
Minimum Temperature C
-40 Degrees C
Temperature Range
-40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C
Maximum Temperature C
50 Degrees C
Dial Face Color
Black
Dial Design
White Scale on Black Dial
Minimum Temperature F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
50 Degrees C

Description

Analog Thermometer, Temperature Range -40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.