Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Thermometer, -40 to 120 Degree F

  • Mfr # 49T437

  • Zoro # G5821602


product price: $11.89
/ea

Key Features

Application
Indoor
Mounting
Wall
Temp. Range (F)
-40 Degrees to 120 Degrees
Temp. Range (C)
-40 Degrees to 50 Degrees
Accuracy
+/-4 Degrees F/ +/-2 Degrees C/ +/-8% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49T437
Zoro #
G5821602
UPC #
190735500736
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Display Dimensions
10 in H
Diameter
10 in
Overall Diameter
10 in
Overall Depth
1.75 in
Mounting Hole Diameter
0.6 in
Overall Dimensions
10 in dia
Overall Length
10 in
Overall Width
10 in

Details

Item
Analog Thermometer/Hygrometer
Application
Indoor
Mounting
Wall
Temp. Range (F)
-40 Degrees to 120 Degrees
Temp. Range (C)
-40 Degrees to 50 Degrees
Accuracy
+/-4 Degrees F/ +/-2 Degrees C/ +/-8% RH
Scale Color
Red, White
Case Material
ABS Plastic
Degree Divisions
2 Degrees F
Temp. Accuracy (C)
+/-2 Degrees
Temp. Accuracy (F)
+/-4 Degrees
Celsius Switchable
Yes
Display Type
Dial
Sensor Material
Bimetal
Dial Design
White/Red Scale on Black Dial
Temperature Accuracy
+/-4 Degrees F/ +/-2 Degrees C
Case Color
Black
Temperature Range F
-40 Degrees to 120 Degrees F
Temperature Range C
-40 Degrees to 50 Degrees C
Dial Face Color
Black
Temperature Scale
Celsius, Fahrenheit
Minimum Humidity
0 %
Primary Scale
Temperature
Scale Type
Dial
Secondary Scale
Humidity, Temperature
Minimum Temperature F
-40 Degrees F
Temperature Range
-40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C
Humidity Accuracy
+/-8% RH
Maximum Temperature F
120 Degrees F
Temperature Graduations
2 Degrees F/2 Degrees C
Maximum Temperature C
50 Degrees C
Number of Mounting Holes
1
Minimum Temperature C
-40 Degrees C
Humidity Graduations
2 %
Maximum Humidity
100 %
Humidity Range
0% to 100%
Graduations
2 Degrees F/2 Degrees C/2% RH
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
50 Degrees C
Maximum Temperature °F
120 Degrees F
Temperature Range °F
-40 Degrees to 120 Degrees F
Temperature Range °C
-40 Degrees to 50 Degrees C

Description

Analog Hygrometer, Scale Type Dial, -40 Degrees to 120 Degrees F/-40 Degrees to 50 Degrees C, Primary Scale Temperature, Dial Design White/Red Scale on Black Dial, Case Material ABS Plastic, Graduations 2 Degrees F/2 Degrees C/2 Percent RH, Humidity Range 0 Percent to 100 Percent, Wall, 10 in dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.