Shop ZORO SELECT

L-Hook, 1/2"-13, 12" L, Carbon Steel Hot Dipped Galvanized

  • Mfr # 53764

  • Zoro # G4455762


product price:  $2.59
/ea
Sold in multiples of 50 for $129.50

Key Features

Anchor Bolt Type
L-Hook
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Compatible Material
Concrete
Anchor Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53764
Zoro #
G4455762
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Body Length
12"
Anchor Dia.
1/2 in
Thread Length
1-3/4"
Hook Length
1-1/2"
Anchor Diameter
1/2 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Compatible Material
Concrete
Includes
Nut, Washer
System of Measurement
Inch
Tensile Strength
60,000 psi
Material Quality Standards
ASTM A307
Material Grade/Class
Grade 55
Thread Type
Coarse
Removable
Permanent

Description

Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 12 in, Thread Length 1 3/4 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.