This item is Discontinued.

Zoro Select Anchor Bolt, Painted, 1-1/2" L 19-1145W

This item is Discontinued.

Zoro Select

Anchor Bolt, Painted, 1-1/2" L (Discontinued)

Mfr # 19-1145W
Zoro # G4435109
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19-1145W
Zoro #
G4435109
UPC #
-
Country of Origin
China

Dimensions

Bolt Head Dia.
1/4 in
Length
1 1/2 in
Throw Size
1 3/8 in
Width
1 1/2 in
Height
1 1/2 in
Bolt Length
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Overall Length
1 1/2 in
Bolt Head Diameter
1/4 in

Details

Item
Door Bolt
Finish
Painted
Material
Steel
For Use With
Access Control Doors
Operation Type
Surface Strike
Holes per Leaf
2
Hardware
Not included
Product Type
Security Anchor Bolt
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
2

Description

Door Bolt, Operation Type Surface Strike, Painted Finish, Material Steel, Length 1 1/2 in, Width 1 1/2 in, Height 1 1/2 in, Bolt Length 1 1/2 in, Bolt Head Dia. 1/4 in, Throw Size 1 3/8 in, Holes per Leaf 2, Hardware Not Included, For Use With Access Control Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.