Zoro Homepage

Anchor Kit

  • Mfr # 11C552

  • Zoro # G4270305


product price: $43.49
/ea

Key Features

For Use With
Dome Top Temporary Garages, Shelters
Color
Black
Includes
(8) 15 in Screw-In Anchors, 50 ft Rope
Material
Polyester, Steel
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C552
Zoro #
G4270305
UPC #
190735379370
Country of Origin
China

Dimensions

Overall Length
15 in

Details

Item
Anchor Kit
For Use With
Dome Top Temporary Garages, Shelters
Color
Black
Includes
(8) 15 in Screw-In Anchors, 50 ft Rope
Material
Polyester, Steel
Product Type
Leg Anchor

Description

Anchor Kit, For Use With 11C546, 11C540, Includes (8)15 In. Screw-In Anchors and 50 Ft Rope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.