Zoro Homepage
This item is Discontinued.
Zoro Select Anchor Rivet, Nylon Body With Steel Pin 5 PK 61ASM25150

Anchor Rivet, Nylon Body With Steel Pin 5 PK (Discontinued)

  • Mfr # 61ASM25150
  • Zoro # G1585132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61ASM25150
Zoro #
G1585132
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4 in
Overall Length
1 1/2 in
Drill Bit Size
1/4 in
Minimum Installation Depth
1 1/16 in
Maximum Material Thickness
1 13/32 in
Max. Fixture Thickness
1 2/5 in
Anchor Length
1 1/2 in
Anchor Dia.
1/4 in
Washer Outside Diameter
0.5625 in
Head Diameter
0.54 in
Head Height
0.11 in

Details

Item
Anchor Rivet
Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon Body With Steel Pin
Finish
Plain
Head Style
Mushroom
Pin Material
Steel
Anchor Head Style
Mushroom
Anchor Body Material
Nylon
Anchor Body Finish
Zinc Plated
Min. Embedment
1 1/16 in
Pin Anchor Type
Anchor Rivet
System of Measurement
Inch
Removable
Removable
Anchor Material
Nylon
Head Type
Round
Manufacturer Location
Made in USA
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor

Description

Anchor Rivet, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Head Diameter 0.54 in, Head Height 0.11 in, Nut Width Not Applicable, Washer Outside Diameter 0.5625 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/16 in, Maximum Material Thickness 1 13/32 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.