Zoro Homepage

Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 5 PK

  • Mfr # 61AST18100

  • Zoro # G2267876


product price: $1.79
/pk 5, $0.36/ea

Key Features

Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61AST18100
Zoro #
G2267876
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/16"
Overall Length
1"
Drill Bit Size
1/4"
Minimum Installation Depth
1/2"
Maximum Material Thickness
29/32"
Anchor Length
1 in
Max. Fixture Thickness
29/32 in
Head Height
0.11 in
Head Diameter
0.605 in
Washer Outside Diameter
0.625 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Anchor Head Style
Truss
Pin Material
Steel
Head Style
Truss
Pin Anchor Type
Anchor Rivet
Head Type
Truss
System of Measurement
Inch
Removable
Removable
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
Manufacturer Location
Made in USA
Anchor Material
Nylon

Description

Anchor Rivet, Anchor Diameter 3/16 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Truss, Head Diameter 0.605 in, Head Height 0.11 in, Nut Width Not Applicable, Washer Outside Diameter 0.625 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1/2 in, Maximum Material Thickness 29/32 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.