Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK

  • Mfr # U70520.075.0625

  • Zoro # G9052872


product price:  $82.49
/pk 10, $8.25/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70520.075.0625
Zoro #
G9052872
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Overall Length
6 1/4 in
Drill Bit Size
3/4"
Minimum Installation Depth
2 in
Thread Length
6 1/4 in
Body Length
6 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Seismic Approved
No
Edge Distance
1 3/4 in
Type
Self Threading
ICC Approved for Cracked Concrete
No
Material Grade
Case Hardened
Ultimate Tension (Lbs.)
7042 to 27,010
ICC Approved for Un-Cracked Concrete
No
Tip Type
Self-Threading
Removable
Removable
Maximum Ultimate Tension Strength
27,010 lb
Pack Size
Small Pack
Maximum Ultimate Shear Strength
31,734 lb
Minimum Ultimate Tension Strength
7,042 lb
Screw Anchor Type
Concrete Screw Anchor
Material Grade/Class
Case Hardened
System of Measurement
Inch
Minimum Ultimate Shear Strength
14,145 lb

Description

Screw Anchor, Anchor Diameter 3/4 in, Overall Length 6 1/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 31,734 lb, Maximum Ultimate Tension Strength 27,010 lb, Minimum Installation Depth 2 in, Tip Type Self-Threading, Body Length 6 1/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.