Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Screws, 10-16x1 3/4, Phil, PK2000, Zinc Plated Pan Head 2000 PK

  • Mfr # 10285PP

  • Zoro # G7602185


product price: $155.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
10-16 x 1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10285PP
Zoro #
G7602185
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-16 x 1 3/4 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,10-16x1 3/4,Phil,PK2000
Anchor Material
Steel
Drive Type
Phillips

Description

10-16X1 3/4 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products