Anchor Screws, 10-16x3/8, Phil PA, PK8000, Zinc Plated Pan Head 8000 PK
- Mfr # 10065PP
- Zoro # G7602203
product price:Â
$
383.99
/pk of 8000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
10-16 x 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10065PP
- Zoro #
- G7602203
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Size
- 10-16 x 3/8 in
Details
- Head Type
- Pan
- Finish
- Zinc Plated
- Item
- Anchor Screws,10-16x3/8,Phil PA,PK8000
- Drive Type
- Phillips
- Anchor Material
- Steel
Description
10-16X3/8 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.