Anchor Screws, 10-24x1 1/2, Phil, PK1125, Pan Head 1125 PK

  • Mfr # 10243PP188

  • Zoro # G7598694


product price:  $494.99
/pk 1125, $0.44/ea
Free Shipping & Returns

Key Features

Pan Head
Anchor Material
Stainless Steel
Drive Type
Phillips
Material Grade
18-8
Anchor Size
10-24 x 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10243PP188
Zoro #
G7598694
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-24 x 1 1/2 in

Details

Head Type
Pan
Item
Anchor Screws,10-24x1 1/2,Phil,PK1125
Anchor Material
Stainless Steel
Drive Type
Phillips
Material Grade
18-8

Description

10-24X1 1/2 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products