Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Screws, 10-24x3/4, Phil FL, PK2000, Plain Stainless Steel Flat Head 2000 PK

  • Mfr # 10123PF188

  • Zoro # G7597714


product price: $278.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Flat Head
Material
Stainless Steel
Finish
Plain
Material Grade
18-8
Anchor Material
Stainless Steel
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10123PF188
Zoro #
G7597714
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-24 x 3/4 in

Details

Head Type
Flat
Material
Stainless Steel
Finish
Plain
Item
Anchor Screws,10-24x3/4,Phil FL,PK2000
Material Grade
18-8
Anchor Material
Stainless Steel
Drive Type
Phillips

Description

10-24X3/4 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products