Anchor Screws, 10-24x3/4, Phil PA, PK5000, Black Zinc Pan Head 5000 PK

  • Mfr # 10123PPBZ

  • Zoro # G7598913


product price:  $450.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Black Zinc
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
10-24 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10123PPBZ
Zoro #
G7598913
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-24 x 3/4 in

Details

Head Type
Pan
Finish
Black Zinc
Item
Anchor Screws,10-24x3/4,Phil PA,PK5000
Anchor Material
Steel
Drive Type
Phillips

Description

10-24X3/4 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Black Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products