
Anchor Screws, 10-24X5/8, Phil PA, PK3000, Pan Head 3000 PK
Mfr # 10103PP188
Zoro # G7586724
product price: $649.99
/pk 3000, $0.22/ea
Free Shipping & Returns
Key Features
Pan Head
Drive Type
Phillips
Material Grade
18-8
Anchor Material
Stainless Steel
Anchor Size
10-24 x 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10103PP188
Zoro #
G7586724
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Size
10-24 x 5/8 in
Details
Head Type
Pan
Item
Anchor Screws,10-24X5/8,Phil PA,PK3000
Drive Type
Phillips
Material Grade
18-8
Anchor Material
Stainless Steel
Description
10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.