Anchor Screws, 10-32x1 1/4, Phil, PK3000, Zinc Plated Flat Head 3000 PK

  • Mfr # 11203PF

  • Zoro # G7597513


product price: $181.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
10-32 x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11203PF
Zoro #
G7597513
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-32 x 1 1/4 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,10-32x1 1/4,Phil,PK3000
Anchor Material
Steel
Drive Type
Phillips

Description

10-32X1 1/4 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products