Anchor Screws, 10-32x3/4, Phil FL, PK7000, Zinc Plated Flat Head 7000 PK
- Mfr # 11121PF
- Zoro # G7595517
product price:Â
$
427.99
/pk of 7000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
10-32 x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11121PF
- Zoro #
- G7595517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Size
- 10-32 x 3/4 in
Details
- Head Type
- Flat
- Finish
- Zinc Plated
- Item
- Anchor Screws,10-32x3/4,Phil FL,PK7000
- Drive Type
- Phillips
- Anchor Material
- Steel
Description
10-32X3/4 Phillips Flat Thread Cutting Screw Type 1 Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.