Anchor Screws, 10-32x3/8, Phil PA, PK8000, Zinc Plated Pan Head 8000 PK

  • Mfr # 11063PP

  • Zoro # G7586566


product price:  $527.99
/pk 8000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
10-32 x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11063PP
Zoro #
G7586566
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-32 x 3/8 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,10-32x3/8,Phil PA,PK8000
Drive Type
Phillips
Anchor Material
Steel

Description

10-32X3/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products