Anchor Screws, 12-24x1/2, Phil PA, PK3000, Zinc Plated Pan Head 3000 PK

  • Mfr # 12081PP

  • Zoro # G7586076


product price:  $179.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
12-24 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12081PP
Zoro #
G7586076
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
12-24 x 1/2 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,12-24x1/2,Phil PA,PK3000
Anchor Material
Steel
Drive Type
Phillips

Description

12-24X1/2 Phillips Pan Thread Cutting Screw Type 1 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products