Shop ZORO SELECT
See all product information
Create Account
Anchor Screws, 1/4-14x1/2, Phil P, PK4000, Zinc Plated Pan Head 4000 PK
- Mfr # 14085PP
- Zoro # G7602359
product price:Â
$
334.99
/pk of 4000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
1/4-14 x 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14085PP
- Zoro #
- G7602359
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Size
- 1/4-14 x 1/2 in
Details
- Head Type
- Pan
- Finish
- Zinc Plated
- Item
- Anchor Screws,1/4-14x1/2,Phil P,PK4000
- Drive Type
- Phillips
- Anchor Material
- Steel
Description
1/4-14X1/2 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.