Anchor Screws, 1/4-14x3/4, Phil P, PK1000, Pan Head 1000 PK

  • Mfr # 14125PP188

  • Zoro # G7602456


product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Pan Head
Drive Type
Phillips
Material Grade
18-8
Anchor Material
Stainless Steel
Anchor Size
1/4-14 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14125PP188
Zoro #
G7602456
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
1/4-14 x 3/4 in

Details

Head Type
Pan
Item
Anchor Screws,1/4-14x3/4,Phil P,PK1000
Drive Type
Phillips
Material Grade
18-8
Anchor Material
Stainless Steel

Description

1/4-14X3/4 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products