Anchor Screws, 1/4-20x1 1/2, Phil, PK1000, Zinc Plated Flat Head 1000 PK

  • Mfr # 14243PF

  • Zoro # G7597529


product price:  $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
1/4-20 x 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14243PF
Zoro #
G7597529
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
1/4-20 x 1 1/2 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,1/4-20x1 1/2,Phil,PK1000
Anchor Material
Steel
Drive Type
Phillips

Description

1/4-20X1 1/2 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products