Anchor Screws, 1/4-20x1, Phil OVA, PK3000, Zinc Plated Oval Head 3000 PK

  • Mfr # 14163PO

  • Zoro # G7597836


product price:  $217.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Oval Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
1/4-20 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14163PO
Zoro #
G7597836
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
1/4-20 x 1 in

Details

Head Type
Oval
Finish
Zinc Plated
Item
Anchor Screws,1/4-20x1,Phil OVA,PK3000
Anchor Material
Steel
Drive Type
Phillips

Description

1/4-20X1 Phillips Oval Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products