Anchor Screws, 1/4-20x1, Phil Pan, PK2500, Zinc Plated Pan Head 2500 PK

  • Mfr # 14163PP

  • Zoro # G7598396


product price:  $253.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
1/4-20 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14163PP
Zoro #
G7598396
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
1/4-20 x 1 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,1/4-20x1,Phil Pan,PK2500
Anchor Material
Steel
Drive Type
Phillips

Description

1/4-20X1 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products