Anchor Screws, 1/4-20x3/4, Phil F, PK4000, Zinc Plated Flat Head 4000 PK

  • Mfr # 14123PF

  • Zoro # G7597538


product price:  $283.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
1/4-20 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14123PF
Zoro #
G7597538
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
1/4-20 x 3/4 in

Details

Head Type
Flat
Finish
Zinc Plated
Item
Anchor Screws,1/4-20x3/4,Phil F,PK4000
Anchor Material
Steel
Drive Type
Phillips

Description

1/4-20X3/4 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products