Zoro Homepage

Anchor Screws, 2-56x1/2, Phil Pan, PK5000, Pan Head 5000 PK

  • Mfr # 02083PP188

  • Zoro # G7598448


product price: $267.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Pan Head
Material Grade
18-8
Anchor Material
Stainless Steel
Drive Type
Phillips
Anchor Size
2-56 x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02083PP188
Zoro #
G7598448
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
2-56 x 1/2 in

Details

Head Type
Pan
Item
Anchor Screws,2-56x1/2,Phil Pan,PK5000
Material Grade
18-8
Anchor Material
Stainless Steel
Drive Type
Phillips

Description

2-56X1/2 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products